Gearbelt, HT, 85 Teeth, Length 1190 mm

DAYTON| Zoro #: G0382286| Mfr #: 1LWB5

$242.88 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Synchronous Drive Gearbelt
Material: neoprene
Industry Number: 119014M40
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0382286 Mfr #: 1LWB5
Item: Synchronous Drive GearbeltMaterial: neoprene
Industry Number: 119014M40Gearbelt Type: HT
Pitch Length: 1190mmNumber of Teeth: 85
Width: 40mmPitch: 14mm
Country of Origin (subject to change): Indonesia

Description

Synchronous Drive Gearbelt, Gearbelt Type HT, Pitch 14mm, Number of Teeth 85, Pitch Length 1190mm, Width 40mm, Industry Number 119014M40, Material Neoprene

Reviews