Gearbelt, HT, 85 Teeth, Length 1190 mm

DAYTON| Zoro #: G1843161| Mfr #: 1LWB6

$339.84 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Synchronous Drive Gearbelt
Material: neoprene
Industry Number: 119014M55
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1843161 Mfr #: 1LWB6
Item: Synchronous Drive GearbeltMaterial: neoprene
Industry Number: 119014M55Gearbelt Type: HT
Pitch Length: 1190mmNumber of Teeth: 85
Width: 55mmPitch: 14mm
Country of Origin (subject to change): Indonesia

Description

Synchronous Drive Gearbelt, Gearbelt Type HT, Pitch 14mm, Number of Teeth 85, Pitch Length 1190mm, Width 55mm, Industry Number 119014M55, Material Neoprene

Reviews