Gearbelt, HT, 85 Teeth, Length 1190 mm

DAYTON |Zoro #: G1093127|Mfr #: 1LWB7

$556.10 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1093127 Mfr #: 1LWB7
Gearbelt Type: HTItem: Synchronous Drive Gearbelt
Material: NeopreneWidth: 85mm
Pitch Length: 1190mmPitch: 14mm
Number of Teeth: 85Industry Number: 119014M85
Country of Origin (subject to change): Indonesia

Product Description

Synchronous Drive Gearbelt, Gearbelt Type HT, Pitch 14mm, Number of Teeth 85, Pitch Length 1190mm, Width 85mm, Industry Number 119014M85, Material Neoprene

Product Reviews