Gearbelt, HT, 90 Teeth, Length 720 mm

DAYTON| Zoro #: G2189643| Mfr #: 1DHW5

$44.83 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Synchronous Drive Gearbelt
Material: neoprene
Industry Number: 7208M30
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2189643 Mfr #: 1DHW5
Item: Synchronous Drive GearbeltMaterial: neoprene
Industry Number: 7208M30Gearbelt Type: HT
Pitch Length: 720mmNumber of Teeth: 90
Width: 30mmPitch: 8mm
Country of Origin (subject to change): Indonesia

Description

Synchronous Drive Gearbelt, Gearbelt Type HT, Pitch 8mm, Number of Teeth 90, Pitch Length 720mm, Width 30mm, Industry Number 7208M30, Material Neoprene

Reviews