LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Gearbelt, L, 104 Teeth, Length 39.0 In

DAYTON| Zoro #: G0443983| Mfr #: 1DHR1

$34.94 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Synchronous Drive Gearbelt
Material: neoprene
Industry Number: 390L100
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0443983 Mfr #: 1DHR1
Item: Synchronous Drive GearbeltMaterial: neoprene
Industry Number: 390L100Gearbelt Type: L
Pitch Length: 39"Number of Teeth: 104
Width: 1"Pitch: 3/8"
Country of Origin (subject to change): Indonesia

Description

Synchronous Drive Gearbelt, Gearbelt Type L, Pitch 3/8 In., Number of Teeth 104, Pitch Length 39 In., Width 1 In., Industry Number 390L100, Material Neoprene

Reviews