Gearbelt, L, 112 Teeth, Length 42.0 In

DAYTON| Zoro #: G1516916| Mfr #: 1DHR2

$36.86 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Synchronous Drive Gearbelt
Material: neoprene
Industry Number: 420L100
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1516916 Mfr #: 1DHR2
Item: Synchronous Drive GearbeltMaterial: neoprene
Industry Number: 420L100Gearbelt Type: L
Pitch Length: 42"Number of Teeth: 112
Width: 1"Pitch: 3/8"
Country of Origin (subject to change): Indonesia

Description

Synchronous Drive Gearbelt, Gearbelt Type L, Pitch 3/8 In., Number of Teeth 112, Pitch Length 42 In., Width 1 In., Industry Number 420L100, Material Neoprene

Reviews