BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Gearbelt, L, 120 Teeth, Length 45.0 In

DAYTON| Zoro #: G1485303| Mfr #: 1DHR3

$38.88 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Synchronous Drive Gearbelt
Material: neoprene
Industry Number: 450L100
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1485303 Mfr #: 1DHR3
Item: Synchronous Drive GearbeltMaterial: neoprene
Industry Number: 450L100Gearbelt Type: L
Pitch Length: 45"Number of Teeth: 120
Width: 1"Pitch: 3/8"
Country of Origin (subject to change): Indonesia

Description

Synchronous Drive Gearbelt, Gearbelt Type L, Pitch 3/8 In., Number of Teeth 120, Pitch Length 45 In., Width 1 In., Industry Number 450L100, Material Neoprene

Reviews