Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Gearbelt, L, 128 Teeth, Length 48.0 In

DAYTON| Zoro #: G2427451| Mfr #: 1DHN2

$20.88 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Synchronous Drive Gearbelt
Material: neoprene
Industry Number: 480L050
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2427451 Mfr #: 1DHN2
Item: Synchronous Drive GearbeltMaterial: neoprene
Industry Number: 480L050Gearbelt Type: L
Pitch Length: 48"Number of Teeth: 128
Width: 1/2"Pitch: 3/8"
Country of Origin (subject to change): Indonesia

Description

Synchronous Drive Gearbelt, Gearbelt Type L, Pitch 3/8 In., Number of Teeth 128, Pitch Length 48 In., Width 1/2 In., Industry Number 480L050, Material Neoprene

Reviews