Gearbelt, L, 136 Teeth, 510L050

DAYTON| Zoro #: G1232262| Mfr #: 1DHN3

$21.55 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Pitch: 3/8"
Material: neoprene
Pitch Length: 51"

Technical Specifications

Zoro #: G1232262 Mfr #: 1DHN3
Pitch: 3/8"Material: neoprene
Pitch Length: 51"Number of Teeth: 136
Width: 1/2"Industry Number: 510L050
Item: Synchronous Drive GearbeltGearbelt Type: L
Country of Origin (subject to change): Indonesia

Product Description

Synchronous Drive Gearbelt, Gearbelt Type L, Pitch 3/8 In., Number of Teeth 136, Pitch Length 51 In., Width 1/2 In., Industry Number 522310, Material Neoprene

Product Reviews