LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Gearbelt, L, 144 Teeth, Length 54.0 In

DAYTON| Zoro #: G0274513| Mfr #: 1DHR6

$44.93 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Synchronous Drive Gearbelt
Material: neoprene
Industry Number: 540L100
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0274513 Mfr #: 1DHR6
Item: Synchronous Drive GearbeltMaterial: neoprene
Industry Number: 540L100Gearbelt Type: L
Pitch Length: 54"Number of Teeth: 144
Width: 1"Pitch: 3/8"
Country of Origin (subject to change): Indonesia

Description

Synchronous Drive Gearbelt, Gearbelt Type L, Pitch 3/8 In., Number of Teeth 144, Pitch Length 54 In., Width 1 In., Industry Number 540L100, Material Neoprene

Reviews