Gearbelt, L, 160 Teeth, Length 60.0 In

DAYTON| Zoro #: G1811957| Mfr #: 1DHR7

$48.69 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Synchronous Drive Gearbelt
Material: neoprene
Industry Number: 600L100
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1811957 Mfr #: 1DHR7
Item: Synchronous Drive GearbeltMaterial: neoprene
Industry Number: 600L100Gearbelt Type: L
Pitch Length: 60"Number of Teeth: 160
Width: 1"Pitch: 3/8"
Country of Origin (subject to change): Indonesia

Description

Synchronous Drive Gearbelt, Gearbelt Type L, Pitch 3/8 In., Number of Teeth 160, Pitch Length 60 In., Width 1 In., Industry Number 600L100, Material Neoprene

Reviews