Gearbelt, L, 33 Teeth, 124L050

DAYTON| Zoro #: G0844663| Mfr #: 1DHK4

$9.41 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Pitch: 3/8"
Material: neoprene
Pitch Length: 12.375"

Technical Specifications

Zoro #: G0844663 Mfr #: 1DHK4
Pitch: 3/8"Material: neoprene
Pitch Length: 12.375"Number of Teeth: 33
Width: 1/2"Industry Number: 124L050
Item: Synchronous Drive GearbeltGearbelt Type: L
Country of Origin (subject to change): Indonesia

Product Description

Synchronous Drive Gearbelt, Gearbelt Type L, Pitch 3/8 In., Number of Teeth 33, Pitch Length 12.375 In., Width 1/2 In., Industry Number 1G4724876, Material Neoprene

Product Reviews