Gearbelt, L, 33 Teeth, Length 12.4 In

DAYTON| Zoro #: G2280564| Mfr #: 1DHN6

$16.75 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Synchronous Drive Gearbelt
Material: neoprene
Industry Number: 124L100
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2280564 Mfr #: 1DHN6
Item: Synchronous Drive GearbeltMaterial: neoprene
Industry Number: 124L100Gearbelt Type: L
Pitch Length: 12.375"Number of Teeth: 33
Width: 1"Pitch: 3/8"
Country of Origin (subject to change): Indonesia

Description

Synchronous Drive Gearbelt, Gearbelt Type L, Pitch 3/8 In., Number of Teeth 33, Pitch Length 12.375 In., Width 1 In., Industry Number 124L100, Material Neoprene

Reviews