STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Gearbelt, L, 40 Teeth, Length 15.0 In

DAYTON| Zoro #: G0310256| Mfr #: 1DHN7

$19.01 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Synchronous Drive Gearbelt
Material: neoprene
Industry Number: 150L100
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0310256 Mfr #: 1DHN7
Item: Synchronous Drive GearbeltMaterial: neoprene
Industry Number: 150L100Gearbelt Type: L
Pitch Length: 15"Number of Teeth: 40
Width: 1"Pitch: 3/8"
Country of Origin (subject to change): Indonesia

Description

Synchronous Drive Gearbelt, Gearbelt Type L, Pitch 3/8 In., Number of Teeth 40, Pitch Length 15 In., Width 1 In., Industry Number 150L100, Material Neoprene

Reviews