Gearbelt, L, 50 Teeth, Length 18.8 In

DAYTON| Zoro #: G0502144| Mfr #: 1DHN8

$21.07 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Synchronous Drive Gearbelt
Material: neoprene
Industry Number: 187L100
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0502144 Mfr #: 1DHN8
Item: Synchronous Drive GearbeltMaterial: neoprene
Industry Number: 187L100Gearbelt Type: L
Pitch Length: 18.75"Number of Teeth: 50
Width: 1"Pitch: 3/8"
Country of Origin (subject to change): Indonesia

Description

Synchronous Drive Gearbelt, Gearbelt Type L, Pitch 3/8 In., Number of Teeth 50, Pitch Length 18.75 In., Width 1 In., Industry Number 187L100, Material Neoprene

Reviews