Gearbelt, L, 56 Teeth, Length 21.0 In

DAYTON| Zoro #: G1834174| Mfr #: 1DHK7

$11.83 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Synchronous Drive Gearbelt
Material: neoprene
Industry Number: 210L050
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1834174 Mfr #: 1DHK7
Item: Synchronous Drive GearbeltMaterial: neoprene
Industry Number: 210L050Gearbelt Type: L
Pitch Length: 21"Number of Teeth: 56
Width: 1/2"Pitch: 3/8"
Country of Origin (subject to change): Indonesia

Description

Synchronous Drive Gearbelt, Gearbelt Type L, Pitch 3/8 In., Number of Teeth 56, Pitch Length 21 In., Width 1/2 In., Industry Number 222310, Material Neoprene

Reviews