Gearbelt, L, 56 Teeth, 210L100

DAYTON| Zoro #: G0497217| Mfr #: 1DHN9

$23.04 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Pitch: 3/8"
Material: neoprene
Pitch Length: 21"

Technical Specifications

Zoro #: G0497217 Mfr #: 1DHN9
Pitch: 3/8"Material: neoprene
Pitch Length: 21"Number of Teeth: 56
Width: 1"Industry Number: 210L100
Item: Synchronous Drive GearbeltGearbelt Type: L
Country of Origin (subject to change): Indonesia

Product Description

Synchronous Drive Gearbelt, Gearbelt Type L, Pitch 3/8 In., Number of Teeth 56, Pitch Length 21 In., Width 1 In., Industry Number 210L100, Material Neoprene

Product Reviews