Gearbelt, L, 60 Teeth, Length 22.5 In

DAYTON| Zoro #: G1913983| Mfr #: 1DHK8

$12.13 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Synchronous Drive Gearbelt
Material: neoprene
Industry Number: 225L050
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1913983 Mfr #: 1DHK8
Item: Synchronous Drive GearbeltMaterial: neoprene
Industry Number: 225L050Gearbelt Type: L
Pitch Length: 22.5"Number of Teeth: 60
Width: 1/2"Pitch: 3/8"
Country of Origin (subject to change): Indonesia

Description

Synchronous Drive Gearbelt, Gearbelt Type L, Pitch 3/8 In., Number of Teeth 60, Pitch Length 22.5 In., Width 1/2 In., Industry Number 2M088, Material Neoprene

Reviews