BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Gearbelt, L, 60 Teeth, Length 22.5 In

DAYTON| Zoro #: G2148002| Mfr #: 1DHP1

$23.76 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Synchronous Drive Gearbelt
Material: neoprene
Industry Number: 225L100
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2148002 Mfr #: 1DHP1
Item: Synchronous Drive GearbeltMaterial: neoprene
Industry Number: 225L100Gearbelt Type: L
Pitch Length: 22.5"Number of Teeth: 60
Width: 1"Pitch: 3/8"
Country of Origin (subject to change): Indonesia

Description

Synchronous Drive Gearbelt, Gearbelt Type L, Pitch 3/8 In., Number of Teeth 60, Pitch Length 22.5 In., Width 1 In., Industry Number 225L100, Material Neoprene

Reviews