Gearbelt, L, 64 Teeth, Length 24.0 In

DAYTON| Zoro #: G0798761| Mfr #: 1DHP2

$25.15 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Synchronous Drive Gearbelt
Material: neoprene
Industry Number: 240L100
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0798761 Mfr #: 1DHP2
Item: Synchronous Drive GearbeltMaterial: neoprene
Industry Number: 240L100Gearbelt Type: L
Pitch Length: 24"Number of Teeth: 64
Width: 1"Pitch: 3/8"
Country of Origin (subject to change): Indonesia

Description

Synchronous Drive Gearbelt, Gearbelt Type L, Pitch 3/8 In., Number of Teeth 64, Pitch Length 24 In., Width 1 In., Industry Number 240L100, Material Neoprene

Reviews