Gearbelt, L, 68 Teeth, 255L100

DAYTON| Zoro #: G1574553| Mfr #: 1DHP3

$25.73 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Pitch: 3/8"
Material: neoprene
Pitch Length: 25.5"

Technical Specifications

Zoro #: G1574553 Mfr #: 1DHP3
Pitch: 3/8"Material: neoprene
Pitch Length: 25.5"Number of Teeth: 68
Width: 1"Industry Number: 255L100
Item: Synchronous Drive GearbeltGearbelt Type: L
Country of Origin (subject to change): Indonesia

Product Description

Synchronous Drive Gearbelt, Gearbelt Type L, Pitch 3/8 In., Number of Teeth 68, Pitch Length 25.5 In., Width 1 In., Industry Number 255L100, Material Neoprene

Product Reviews