Gearbelt, L, 72 Teeth, Length 27.0 In

DAYTON| Zoro #: G2393115| Mfr #: 1DHL2

$13.68 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Synchronous Drive Gearbelt
Material: neoprene
Industry Number: 270L050
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2393115 Mfr #: 1DHL2
Item: Synchronous Drive GearbeltMaterial: neoprene
Industry Number: 270L050Gearbelt Type: L
Pitch Length: 27"Number of Teeth: 72
Width: 1/2"Pitch: 3/8"
Country of Origin (subject to change): Indonesia

Description

Synchronous Drive Gearbelt, Gearbelt Type L, Pitch 3/8 In., Number of Teeth 72, Pitch Length 27 In., Width 1/2 In., Industry Number 270L050, Material Neoprene

Reviews