WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Gearbelt, L, 72 Teeth, 270L100

DAYTON| Zoro #: G1974366| Mfr #: 1DHP4

$27.07 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Pitch: 3/8"
Material: neoprene
Pitch Length: 27"

Technical Specifications

Zoro #: G1974366 Mfr #: 1DHP4
Pitch: 3/8"Material: neoprene
Pitch Length: 27"Number of Teeth: 72
Width: 1"Industry Number: 270L100
Item: Synchronous Drive GearbeltGearbelt Type: L
Country of Origin (subject to change): Indonesia

Product Description

Synchronous Drive Gearbelt, Gearbelt Type L, Pitch 3/8 In., Number of Teeth 72, Pitch Length 27 In., Width 1 In., Industry Number 270L100, Material Neoprene

Product Reviews