Gearbelt, L, 76 Teeth, Length 28.5 In

DAYTON| Zoro #: G2244584| Mfr #: 1DHP5

$27.84 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Synchronous Drive Gearbelt
Material: neoprene
Industry Number: 285L100
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2244584 Mfr #: 1DHP5
Item: Synchronous Drive GearbeltMaterial: neoprene
Industry Number: 285L100Gearbelt Type: L
Pitch Length: 28.5"Number of Teeth: 76
Width: 1"Pitch: 3/8"
Country of Origin (subject to change): Indonesia

Description

Synchronous Drive Gearbelt, Gearbelt Type L, Pitch 3/8 In., Number of Teeth 76, Pitch Length 28.5 In., Width 1 In., Industry Number 285L100, Material Neoprene

Reviews