Gearbelt, L, 80 Teeth, Length 30.0 In

DAYTON| Zoro #: G1082322| Mfr #: 1DHL4

$14.64 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Synchronous Drive Gearbelt
Material: neoprene
Industry Number: 300L050
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1082322 Mfr #: 1DHL4
Item: Synchronous Drive GearbeltMaterial: neoprene
Industry Number: 300L050Gearbelt Type: L
Pitch Length: 30"Number of Teeth: 80
Width: 1/2"Pitch: 3/8"
Country of Origin (subject to change): Indonesia

Description

Synchronous Drive Gearbelt, Gearbelt Type L, Pitch 3/8 In., Number of Teeth 80, Pitch Length 30 In., Width 1/2 In., Industry Number 300L050, Material Neoprene

Reviews