Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Gearbelt, L, 86 Teeth, Length 32.3 In

DAYTON| Zoro #: G2294485| Mfr #: 1DHL5

$15.79 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Synchronous Drive Gearbelt
Material: neoprene
Industry Number: 322L050
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2294485 Mfr #: 1DHL5
Item: Synchronous Drive GearbeltMaterial: neoprene
Industry Number: 322L050Gearbelt Type: L
Pitch Length: 32.25"Number of Teeth: 86
Width: 1/2"Pitch: 3/8"
Country of Origin (subject to change): Indonesia

Description

Synchronous Drive Gearbelt, Gearbelt Type L, Pitch 3/8 In., Number of Teeth 86, Pitch Length 32.25 In., Width 1/2 In., Industry Number 322346, Material Neoprene

Reviews