Gearbelt, L, 92 Teeth, Length 34.5 In

DAYTON| Zoro #: G0569466| Mfr #: 1DHL6

$16.37 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Synchronous Drive Gearbelt
Material: neoprene
Industry Number: 345L050
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0569466 Mfr #: 1DHL6
Item: Synchronous Drive GearbeltMaterial: neoprene
Industry Number: 345L050Gearbelt Type: L
Pitch Length: 34.5"Number of Teeth: 92
Width: 1/2"Pitch: 3/8"
Country of Origin (subject to change): Indonesia

Description

Synchronous Drive Gearbelt, Gearbelt Type L, Pitch 3/8 In., Number of Teeth 92, Pitch Length 34.5 In., Width 1/2 In., Industry Number 345L050, Material Neoprene

Reviews