Gearbelt, L, 98 Teeth, Length 36.8 In

DAYTON| Zoro #: G2380131| Mfr #: 1DHP9

$33.06 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Synchronous Drive Gearbelt
Material: neoprene
Industry Number: 367L100
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2380131 Mfr #: 1DHP9
Item: Synchronous Drive GearbeltMaterial: neoprene
Industry Number: 367L100Gearbelt Type: L
Pitch Length: 36.75"Number of Teeth: 98
Width: 1"Pitch: 3/8"
Country of Origin (subject to change): Indonesia

Description

Synchronous Drive Gearbelt, Gearbelt Type L, Pitch 3/8 In., Number of Teeth 98, Pitch Length 36.75 In., Width 1 In., Industry Number 367L100, Material Neoprene

Reviews