Gearbelt, XL, 120 Teeth, Length 24.0 In

DAYTON| Zoro #: G0645093| Mfr #: 1DHG7

$5.52 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Synchronous Drive Gearbelt
Material: neoprene
Industry Number: 240XL025
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0645093 Mfr #: 1DHG7
Item: Synchronous Drive GearbeltMaterial: neoprene
Industry Number: 240XL025Gearbelt Type: XL
Pitch Length: 24"Number of Teeth: 120
Width: 1/4"Pitch: 1/5"
Country of Origin (subject to change): Indonesia

Description

Synchronous Drive Gearbelt, Gearbelt Type XL, Pitch 1/5 In., Number of Teeth 120, Pitch Length 24 In., Width 1/4 In., Industry Number 2101905, Material Neoprene

Reviews