Gearbelt, XL, 130 Teeth, Length 26.0 In

DAYTON| Zoro #: G2210162| Mfr #: 1DHK3

$7.82 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Synchronous Drive Gearbelt
Material: neoprene
Industry Number: 260XL037
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2210162 Mfr #: 1DHK3
Item: Synchronous Drive GearbeltMaterial: neoprene
Industry Number: 260XL037Gearbelt Type: XL
Pitch Length: 26"Number of Teeth: 130
Width: 3/8"Pitch: 1/5"
Country of Origin (subject to change): Indonesia

Description

Synchronous Drive Gearbelt, Gearbelt Type XL, Pitch 1/5 In., Number of Teeth 130, Pitch Length 26 In., Width 3/8 In., Industry Number 260XL037, Material Neoprene

Reviews