Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Gearbelt, XL, 35 Teeth, Length 7.0 In

DAYTON| Zoro #: G2117507| Mfr #: 1DHH2

$4.90 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Synchronous Drive Gearbelt
Material: neoprene
Industry Number: 70XL037
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2117507 Mfr #: 1DHH2
Item: Synchronous Drive GearbeltMaterial: neoprene
Industry Number: 70XL037Gearbelt Type: XL
Pitch Length: 7"Number of Teeth: 35
Width: 3/8"Pitch: 1/5"
Country of Origin (subject to change): Indonesia

Description

Synchronous Drive Gearbelt, Gearbelt Type XL, Pitch 1/5 In., Number of Teeth 35, Pitch Length 7 In., Width 3/8 In., Industry Number 70XL037, Material Neoprene

Reviews