STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Gearbelt, XL, 40 Teeth, Length 8.0 In

DAYTON| Zoro #: G1022174| Mfr #: 1DHH3

$5.04 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Synchronous Drive Gearbelt
Material: neoprene
Industry Number: 80XL037
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1022174 Mfr #: 1DHH3
Item: Synchronous Drive GearbeltMaterial: neoprene
Industry Number: 80XL037Gearbelt Type: XL
Pitch Length: 8"Number of Teeth: 40
Width: 3/8"Pitch: 1/5"
Country of Origin (subject to change): Indonesia

Description

Synchronous Drive Gearbelt, Gearbelt Type XL, Pitch 1/5 In., Number of Teeth 40, Pitch Length 8 In., Width 3/8 In., Industry Number 80XL037, Material Neoprene

Reviews