Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Gearbelt, XL, 55 Teeth, Length 11.0 In

DAYTON| Zoro #: G0904881| Mfr #: 1DHF3

$4.10 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Synchronous Drive Gearbelt
Material: neoprene
Industry Number: 110XL025
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0904881 Mfr #: 1DHF3
Item: Synchronous Drive GearbeltMaterial: neoprene
Industry Number: 110XL025Gearbelt Type: XL
Pitch Length: 11"Number of Teeth: 55
Width: 1/4"Pitch: 1/5"
Country of Origin (subject to change): Indonesia

Description

Synchronous Drive Gearbelt, Gearbelt Type XL, Pitch 1/5 In., Number of Teeth 55, Pitch Length 11 In., Width 1/4 In., Industry Number 110XL025, Material Neoprene

Reviews