Gearbelt, XL, 55 Teeth, Length 11.0 In

DAYTON| Zoro #: G2348717| Mfr #: 1DHH6

$5.33 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Synchronous Drive Gearbelt
Material: neoprene
Industry Number: 110XL037
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2348717 Mfr #: 1DHH6
Item: Synchronous Drive GearbeltMaterial: neoprene
Industry Number: 110XL037Gearbelt Type: XL
Pitch Length: 11"Number of Teeth: 55
Width: 3/8"Pitch: 1/5"
Country of Origin (subject to change): Indonesia

Description

Synchronous Drive Gearbelt, Gearbelt Type XL, Pitch 1/5 In., Number of Teeth 55, Pitch Length 11 In., Width 3/8 In., Industry Number 110XL037, Material Neoprene

Reviews