Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Gearbelt, XL, 60 Teeth, Length 12.0 In

DAYTON| Zoro #: G1776214| Mfr #: 1DHH7

$5.47 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Synchronous Drive Gearbelt
Material: neoprene
Industry Number: 120XL037
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1776214 Mfr #: 1DHH7
Item: Synchronous Drive GearbeltMaterial: neoprene
Industry Number: 120XL037Gearbelt Type: XL
Pitch Length: 12"Number of Teeth: 60
Width: 3/8"Pitch: 1/5"
Country of Origin (subject to change): Indonesia

Description

Synchronous Drive Gearbelt, Gearbelt Type XL, Pitch 1/5 In., Number of Teeth 60, Pitch Length 12 In., Width 3/8 In., Industry Number 1G22386387, Material Neoprene

Reviews