Gearbelt, XL, 65 Teeth, Length 13.0 In

DAYTON| Zoro #: G0976342| Mfr #: 1DHH8

$5.57 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Synchronous Drive Gearbelt
Material: neoprene
Industry Number: 130XL037
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0976342 Mfr #: 1DHH8
Item: Synchronous Drive GearbeltMaterial: neoprene
Industry Number: 130XL037Gearbelt Type: XL
Pitch Length: 13"Number of Teeth: 65
Width: 3/8"Pitch: 1/5"
Country of Origin (subject to change): Indonesia

Description

Synchronous Drive Gearbelt, Gearbelt Type XL, Pitch 1/5 In., Number of Teeth 65, Pitch Length 13 In., Width 3/8 In., Industry Number 130XL037, Material Neoprene

Reviews