THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Gearbelt, XL, 70 Teeth, Length 14.0 In

DAYTON| Zoro #: G0387983| Mfr #: 1DHH9

$5.81 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Synchronous Drive Gearbelt
Material: neoprene
Industry Number: 140XL037
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0387983 Mfr #: 1DHH9
Item: Synchronous Drive GearbeltMaterial: neoprene
Industry Number: 140XL037Gearbelt Type: XL
Pitch Length: 14"Number of Teeth: 70
Width: 3/8"Pitch: 1/5"
Country of Origin (subject to change): Indonesia

Description

Synchronous Drive Gearbelt, Gearbelt Type XL, Pitch 1/5 In., Number of Teeth 70, Pitch Length 14 In., Width 3/8 In., Industry Number 1101907, Material Neoprene

Reviews