STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Gearbelt, XL, 75 Teeth, Length 15.0 In

DAYTON| Zoro #: G2154792| Mfr #: 1DHJ1

$5.90 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Synchronous Drive Gearbelt
Material: neoprene
Industry Number: 150XL037
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2154792 Mfr #: 1DHJ1
Item: Synchronous Drive GearbeltMaterial: neoprene
Industry Number: 150XL037Gearbelt Type: XL
Pitch Length: 15"Number of Teeth: 75
Width: 3/8"Pitch: 1/5"
Country of Origin (subject to change): Indonesia

Description

Synchronous Drive Gearbelt, Gearbelt Type XL, Pitch 1/5 In., Number of Teeth 75, Pitch Length 15 In., Width 3/8 In., Industry Number 1G62566997, Material Neoprene

Reviews