THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Gearbelt, XL, 80 Teeth, Length 16.0 In

DAYTON| Zoro #: G0763113| Mfr #: 1DHF8

$4.70 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Synchronous Drive Gearbelt
Material: neoprene
Industry Number: 160XL025
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0763113 Mfr #: 1DHF8
Item: Synchronous Drive GearbeltMaterial: neoprene
Industry Number: 160XL025Gearbelt Type: XL
Pitch Length: 16"Number of Teeth: 80
Width: 1/4"Pitch: 1/5"
Country of Origin (subject to change): Indonesia

Description

Synchronous Drive Gearbelt, Gearbelt Type XL, Pitch 1/5 In., Number of Teeth 80, Pitch Length 16 In., Width 1/4 In., Industry Number 160XL025, Material Neoprene

Reviews