Gearbelt, XL, 80 Teeth, Length 16.0 In

DAYTON| Zoro #: G0643745| Mfr #: 1DHJ2

$6.07 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Synchronous Drive Gearbelt
Material: neoprene
Industry Number: 160XL037
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0643745 Mfr #: 1DHJ2
Item: Synchronous Drive GearbeltMaterial: neoprene
Industry Number: 160XL037Gearbelt Type: XL
Pitch Length: 16"Number of Teeth: 80
Width: 3/8"Pitch: 1/5"
Country of Origin (subject to change): Indonesia

Description

Synchronous Drive Gearbelt, Gearbelt Type XL, Pitch 1/5 In., Number of Teeth 80, Pitch Length 16 In., Width 3/8 In., Industry Number 160XL037, Material Neoprene

Reviews