Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Gearbelt, XL, 85 Teeth, Length 17.0 In

DAYTON| Zoro #: G0876486| Mfr #: 1DHJ3

$6.14 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Synchronous Drive Gearbelt
Material: neoprene
Industry Number: 170XL037
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0876486 Mfr #: 1DHJ3
Item: Synchronous Drive GearbeltMaterial: neoprene
Industry Number: 170XL037Gearbelt Type: XL
Pitch Length: 17"Number of Teeth: 85
Width: 3/8"Pitch: 1/5"
Country of Origin (subject to change): Indonesia

Description

Synchronous Drive Gearbelt, Gearbelt Type XL, Pitch 1/5 In., Number of Teeth 85, Pitch Length 17 In., Width 3/8 In., Industry Number 170XL037, Material Neoprene

Reviews