Gearbelt, XL, 95 Teeth, Length 19.0 In

DAYTON| Zoro #: G2315835| Mfr #: 1DHG2

$4.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Synchronous Drive Gearbelt
Material: neoprene
Industry Number: 190XL025
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2315835 Mfr #: 1DHG2
Item: Synchronous Drive GearbeltMaterial: neoprene
Industry Number: 190XL025Gearbelt Type: XL
Pitch Length: 19"Number of Teeth: 95
Width: 1/4"Pitch: 1/5"
Country of Origin (subject to change): Indonesia

Description

Synchronous Drive Gearbelt, Gearbelt Type XL, Pitch 1/5 In., Number of Teeth 95, Pitch Length 19 In., Width 1/4 In., Industry Number 190XL025, Material Neoprene

Reviews