Gearbelt, XL, 95 Teeth, Length 19.0 In

DAYTON| Zoro #: G0893417| Mfr #: 1DHJ5

$6.77 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Synchronous Drive Gearbelt
Material: neoprene
Industry Number: 190XL037
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0893417 Mfr #: 1DHJ5
Item: Synchronous Drive GearbeltMaterial: neoprene
Industry Number: 190XL037Gearbelt Type: XL
Pitch Length: 19"Number of Teeth: 95
Width: 3/8"Pitch: 1/5"
Country of Origin (subject to change): Indonesia

Description

Synchronous Drive Gearbelt, Gearbelt Type XL, Pitch 1/5 In., Number of Teeth 95, Pitch Length 19 In., Width 3/8 In., Industry Number 190XL037, Material Neoprene

Reviews