BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Gearmotor, 120rpm, 24vdc

DAYTON| Zoro #: G0875971| Mfr #: 4ZJ48

$487.72 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Overhung Load: 250 lb.Rotation: ReversibleMotor Type: Permanent Magnet DC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0875971 Mfr #: 4ZJ48
Overhung Load: 250 lb.Rotation: Reversible
Motor Type: Permanent Magnet DCBrushes: Externally Replaceable
Max. Ambient Temp.: 40 Degrees CShaft Length (Dimension V): 1"
Shaft Dia. (Dimension U): 3/4"Length Less Shaft: 10-3/8"
Input HP: 1/8Item: Dc Gearmotor
Thermal Protection: NoneNameplate RPM: 120
Mounting: All PositionGear Ratio: 15:1
Voltage: 24VDCGear Type: Hardened Steel
RPM Range: 101 to 150Lubrication: Permanent Heavy Fluid Gear Oil
Gear Case: Die Cast AluminumShaft Orientation: Parallel
Seals: Spring Loaded Lip Type on Input and Output ShaftReplacement Brushes: 6YHY5
Enclosure: TENVFull Load Amps: 5.45
Bearings: Needle with Thrust Ball on Output Shaft, Ball on MotorMax. Torque: 60.0 in.-lb.
Country of Origin (subject to change): United States

Description

DC Gearmotor, Gearmotor Voltage 24VDC, Max. Torque 60.0 in.-lb., Single Gearmotor Shaft Type, Nameplate RPM 120, Totally Enclosed Nonventilated Gearmotor Enclosure, All Angle Gearmotor Mounting Position, Overhung Load 250 lb., Input HP 1/8, Gear Ratio 15:1, Full Load Amps 5.45, None Thermal Protection, Motor Type Permanent Magnet DC, Replacement Brushes 6YHY5

Reviews