BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Gearmotor, 14 RPM, 340 Torque, 115/230, TEFC

DAYTON| Zoro #: G0826122| Mfr #: 1LPX3

$422.96 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Overhung Load: 300 lb.Gears: Hardened Steel, 1st Stage Helical, Subsequent Stages SpurRotation: Reversible
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0826122 Mfr #: 1LPX3
Overhung Load: 300 lb.Gears: Hardened Steel, 1st Stage Helical, Subsequent Stages Spur
Rotation: ReversibleMotor Type: PSC
RPM @ 50 Hz: 13Finish: Unpainted
Brake: 5X400Housing: Aluminum Die Cast
Shaft Dia. (Dimension U): 3/4"Length Less Shaft: 9-1/2"
Item: AC GearmotorEnclosure: TEFC
Insulation Class: bGear Case Material: Die Cast Aluminum
Standards: cRUusThermal Protection: None
Nameplate RPM: 14Mounting: All Position
Capacitor Required: IncludedPhase: 1
Gear Ratio: 114:1Voltage: 115/230
Shaft: Single OutputMax. Ambient Temp.: 40 Degrees C
RPM Range: 0 to 15Lubrication: Grease filled
Shaft Orientation: ParallelSeals: Lip Type on Input and Output Shaft
Number of Brake Discs Required: 1Bearings: Ball and Needle on Case, Ball on Motor
Hz: 60/50Input HP: 1/12
Shaft Length (Dimension V): 1-3/8"Full Load Amps: 1.2/0.63
Reversible Shaft Output: NoMax. Torque: 2.80 in.-lb.
Country of Origin (subject to change): United States

Description

AC Gearmotor, Gearmotor Voltage 115/230VAC, 1 Gearmotor Phase, Max. Torque 340.0 in.-lb., Single Gearmotor Shaft Type, Gearmotor Shaft Orientation Parallel, Gearmotor Rotation CW/CCW, Nameplate RPM 14, Totally Enclosed Fan-Cooled Gearmotor Enclosure, All Angle Gearmotor Mounting Position, 60/50 Hz, Overhung Load 300 lb., Input HP 1/12, Gear Ratio 114:1, Full Load Amps 1.2/0.63, Insulation Class B, None Thermal Protection, Motor Type PSC, Unpainted Finish, Aluminum Die Cast Housing

Reviews