KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Gearmotor, 43 RPM, 90vdc

DAYTON| Zoro #: G0313546| Mfr #: 6Z409

$783.36 /ea

This item ships free. Details.Standard ground shipping.
Details:
Replacement Brushes: 6YHY9
Voltage: 90VDC
Input HP: 1/4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0313546 Mfr #: 6Z409
Replacement Brushes: 6YHY9Voltage: 90VDC
Input HP: 1/4Mounting: All Position
Gear Ratio: 41:1Seals: Lip Type on Input and Output Shaft
Bearings: Heavy Duty Ball and Thrust Balls on Case, Ball on MotorItem: Dc Gearmotor
Shaft Length (Dimension V): 1-1/2"Nameplate RPM: 43
Shaft Orientation: ParallelThermal Protection: None
Motor Type: Permanent Magnet DCRotation: Reversible
Max. Torque: 353.0 in.-lb.Max. Ambient Temp.: 40 Degrees C
RPM Range: 31 to 50Length Less Shaft: 11-3/4"
Gear Case: Die Cast AluminumOverhung Load: 325 lb.
Gear Type: Hardened Steel, 1st Stage Helical, Subsequent Stages SpurFull Load Amps: 2.70
Lubrication: Permanent Heavy Fluid Gear OilShaft Dia. (Dimension U): 3/4"
Brushes: Externally ReplaceableEnclosure: TENV
Country of Origin (subject to change): United States

Description

DC Gearmotor, Voltage 90VDC, Nameplate RPM 43, Max. Torque 353.0 in.-lb., Overhung Load 325 lb., Input HP 1/4, Gear Ratio 41:1, Full Load Amps 2.70, TENV Enclosure, None Thermal Protection, All Position Mounting, Motor Type Permanent Magnet DC, Replacement Brushes G3691091

Reviews