PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Gearmotor, 64 RPM, 24vdc

DAYTON| Zoro #: G0559806| Mfr #: 4ZJ47

$428.40 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Bearings: Needle with Thrust Ball on Output Shaft, Ball on MotorRotation: ReversibleGear Ratio: 28:1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0559806 Mfr #: 4ZJ47
Bearings: Needle with Thrust Ball on Output Shaft, Ball on MotorRotation: Reversible
Gear Ratio: 28:1Length Less Shaft: 10-3/8"
Input HP: 1/8Mounting: All Position
Seals: Spring Loaded Lip Type on Input and Output ShaftRPM Range: 51 to 75
Shaft Length (Dimension V): 1"Brushes: Externally Replaceable
Enclosure: TENVThermal Protection: None
Shaft Orientation: ParallelMotor Type: Permanent Magnet DC
Full Load Amps: 5.45Voltage: 24VDC
Item: Dc GearmotorNameplate RPM: 64
Lubrication: Permanent Heavy Fluid Gear OilOverhung Load: 291 lb.
Max. Ambient Temp.: 40 Degrees CReplacement Brushes: 6YHY5
Shaft Dia. (Dimension U): 3/4"Gear Case: Die Cast Aluminum
Gear Type: Hardened SteelCountry of Origin (subject to change): United States

Description

DC Gearmotor, Voltage 24VDC, Nameplate RPM 64, Max. Torque 113 in.-lb., Overhung Load 291 lb., Input HP 1/8, Gear Ratio 28:1, Full Load Amps 5.45, TENV Enclosure, None Thermal Protection, All Position Mounting, Motor Type Permanent Magnet DC, Replacement Brushes G3736966

Reviews