Dayton
DC Gearmotor, 152.0 in-lb Max. Torque, 91 RPM Nameplate RPM, 90V DC Voltage
Mfr # 6Z411
Zoro # G2096297
Free Shipping & Returns
$884.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Voltage 90V DC
- Gearmotor Type DC Gearmotor
- Max. Torque 152 in-lb
- Gearmotor Shaft Type Single
- Gearmotor Shaft Orientation Parallel
Replacement Parts
Explore More Products
- DAYTON AC Gearmotor, 20.0 in-lb Max. Torque, 105 RPM Nameplate RPM, 115V AC Voltage, 1 Phase 453R96
- DAYTON AC Gearmotor, 12.0 in-lb Max. Torque, 50 RPM Nameplate RPM, 115V AC Voltage, 1 Phase 52JE04
- DAYTON Dc Gearmotor, 38.1 in-lb Max. Torque, 4.5 RPM Nameplate RPM, 12V DC Voltage 1LNG6
- DAYTON DC Gearmotor, 27.0 in-lb Max. Torque, 109 RPM Nameplate RPM, 90V DC Voltage 4Z131
- DAYTON AC Gearmotor, 120 in-lb Max. Torque, 6.3 RPM Nameplate RPM, 115V AC Voltage, 1 Phase 52JD98
- DAYTON DC Gearmotor, 70.0 in-lb Max. Torque, 165 RPM Nameplate RPM, 90V DC Voltage M1135224.00
- DAYTON AC Gearmotor, 55.0 in-lb Max. Torque, 345 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase 096041.00
- DAYTON AC Gearmotor, 120.0 in-lb Max. Torque, 38 RPM Nameplate RPM, 230V AC Voltage, 3 Phase 6VEP7
- DAYTON AC Gearmotor, 367.0 in-lb Max. Torque, 68 RPM Nameplate RPM, 208-230/460V AC Voltage, 3 Phase 4CVU9
- DAYTON AC Gearmotor, 100.0 in-lb Max. Torque, 1.2 RPM Nameplate RPM, 115V AC Voltage, 1 Phase 6Z073
- DAYTON AC Gearmotor, 4.0 in-lb Max. Torque, 60 RPM Nameplate RPM, 115V AC Voltage, 1 Phase 52JE34
- Dayton Gearmotors