This item is Discontinued.

Dayton General Purpose Relay, 6V AC Coil Volts, Square, 11 Pin, 3PDT 5YR36

General Purpose Relay, 6V AC Coil Volts, Square, 11 Pin, 3PDT (Discontinued)

  • Mfr # 5YR36
  • Zoro # G1332834
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5YR36
Zoro #
G1332834
UPC #
-
Country of Origin
China

Dimensions

Body Height - Relay
1.9 in
Body Depth - Relay
1.37 in
Overall Height - Relay
2.15 in
Overall Depth
2.15 in
Body Height
1.37 in
Body Depth
1.9 in

Details

Item
General Purpose Relay
Coil Volts
6V AC
AC Contact Rating - Relay
15A @ 277V
DC Contact Rating - Relay
15A @ 28V
Base Type - Plug In Relay
Square
Number of Pins - Relay
11
Contact Form - Relay
3PDT
Mounting - Relay
Plug In
Power Consumption - Relay
2 VA
Contact Material
Durable Silver Alloy
Standards
E40944
Contact Form
3PDT
HP @ 120V
1/3 hp
Status Indicator
No Indicator
HP @ 240V
1/2 hp
Mounting
Side
Item - Relay
General Purpose Relay
Coil Voltage
6V AC
Base Shape
Square
Number of Pins
11
Contact Rating (AC)
15A @ 277V
Horsepower @ 120V AC
1/3 hp
Horsepower @ 240V AC
1/2 hp
Power Consumption
2 VA
Mounting Style
Plug-In
Contact Rating (DC)
15A @ 28V

Description

General Purpose Relay, Base Shape Square, Coil Voltage 6V AC, Contact Form 3PDT, Number of Pins 11, Status Indicator No Indicator, Contact Rating (AC) 15A @ 277V, Contact Rating (DC) 15A @ 28V, Horsepower @ 120V AC 1/3 hp, Horsepower @ 240V AC 1/2 hp, Mounting Style Plug-In, Body Depth 1.9 in, Body Height 1.37 in, Contact Material Durable Silver Alloy

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.