This item is Discontinued.

Dayton General Foot Switch, SPDT Contact Form 6GPC8

General Foot Switch, SPDT Contact Form (Discontinued)

  • Mfr # 6GPC8
  • Zoro # G1216625
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6GPC8
Zoro #
G1216625
UPC #
190735364765
Country of Origin
China

Dimensions

Width
5 39/64 in
Depth
2 11/64 in
Length
3 1/2 in
Manufacturers Warranty Length
3 yr
Length (Straight Wireway)
3 1/2 in
Overall Height
3.5 in
Manufacturer Warranty Length
3 yr
Overall Width
5.61 in
Overall Depth
2.17 in

Details

Item
Foot Switch
Contact Form
SPDT
NEMA Rating
1, 13, 4
Voltage Rating
125/250/480V AC
Color
Black
HP
1-1/2, 2
Material
Zinc Metal Die Cast
Action
Momentary
Current Rating
25
Standards
CE, CSA, UL
IP Rating
IP65
Product Type
Foot Switch
NEMA Enclosure Rating
1, 13, 4
Horsepower
1.5 HP, 2 HP

Description

Foot Switch, SPDT Contact Form, Voltage Rating 125/250/480V AC, NEMA Rating 1, 13, 4, Current Rating 25, Material Zinc Metal Die Cast, Color Black, Momentary Action, Length 3 1/2 in, Width 5 39/64 in, Depth 2 11/64 in, HP 1-1/2, 2, IP Rating IP65, Standards CE, CSA, UL, Manufacturers Warranty Length 3 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.